Cylindrical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x250x250 mm |
---|---|
Logistic Weight | 14738 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 2050 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 830000 N |
Basic dynamic load, radial - Cr | 670000 N |
Usually arrives within 14 working days