NTN - Cylindrical Roller Bearing - NJ2310ET2XC3
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 110x110x40 mm |
---|---|
Logistic Weight | 1900 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 187000 N |
Basic dynamic load, radial - Cr | 163000 N |
Usually arrives within 14 working days