Cylindrical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 65 mm |
Logistic Weight | 3318 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 65 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | sl0602 |
Material | steel |
Usually arrives within 14 working days