Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NU22..-E |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 117000 N |
Usually arrives within 14 working days