NTN NUP2214C3U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2214C3U
See technical informationSee documentsReferences
NTN:NUP2214C3U
Rubix:205A6972
EAN:4547359773125



Documents
Product details : NTN NUP2214C3U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x31 mm |
|---|---|
| Logistic Weight | 1565 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 97.59 excl. VAT
/ Each
£ 117.11 incl. VAT
- Usually arrives within 14 working days
