References
INA:SL185028-A-C3-2S
Rubix:274A8568
Manufacturer :0002707170034
EAN:4047643221290

Product details : INA SL185028-A-C3-2S CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 11100 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 95 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 2,330.28 excl. VAT
/ 2 pieces
£ 2,796.34 incl. VAT
- Delivery usually within ( 7 ) days
