References
INA:SL05016-E
Rubix:104A2334
Manufacturer :0017091430000
EAN:4012802071696

Product details : INA CYL. NEEDLE BEARING SL05016-E
Cylindrical roller bearing, main dimensions acc. to DIN 5412-1, support bearing, full.
Technical specifications
Attributes
| Logistic Weight | 1687 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 120 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 779.31 excl. VAT
/ Each
£ 935.17 incl. VAT
- Delivery usually within ( 7 ) days
