References
Timken:NJ2226EMAC3
Rubix:104A2642
EAN:0053893751603

Product details : TIMKEN NJ2226EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 267x254x114 mm |
|---|---|
| Logistic Weight | 11800 g |
| Packaged dimensions (D x W x H) | 267x254x114 mm |
| Package weight | 11750 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 750000 N |
| Basic dynamic load, radial - Cr | 603000 N |
Show UNSPSC/ECL@SS
£ 963.07 excl. VAT
/ Each
£ 1,155.68 incl. VAT
- Usually arrives within 14 working days
