References
INA:SL045020-D-PP
Rubix:452A1004
Manufacturer :0861832140000
EAN:4054364897345

Product details : INA SL045020-D-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 3700 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Material | steel |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 453.99 excl. VAT
/ Each
£ 544.79 incl. VAT
- Usually arrives within 14 working days
