NSK CYLINDRICAL ROLLER BEARING NN3019TBKRE44CC0P4


Cylindrical roller bearing NN30

References
nsk:NN3019TBKRE44CC0
rubix:104A6183
manufacturer :NN3019TBKRE44CC0P4 5
ean:00029176711213
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter145 mm
Width37 mm
See all Specifications

Product details : NSK CYLINDRICAL ROLLER BEARING NN3019TBKRE44CC0P4


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter145 mm
Width37 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 487.88 excl. VAT
/ Each
£ 585.46 incl. VAT
  • Usually arrives within 14 working days