NTN NU2313G1 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU2313G1

See technical informationSee documents
References
NTN:NU2313G1
Rubix:205A6581
EAN:4547359143843
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width48 mm
See all Specifications
Documents

Product details : NTN NU2313G1 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x48 mm
Logistic Weight3530 g
Inner diameter65 mm
Outer diameter140 mm
Width48 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r212000 N
Basic dynamic load, radial - Cr188000 N
Show UNSPSC/ECL@SS
£ 243.94 excl. VAT
/ Each
£ 292.73 incl. VAT
  • Usually arrives within 14 working days