References
INA:SL183017-A
Rubix:238A4085
Manufacturer :0011294140000
EAN:4012802284096

Product details : INA SL183017-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x130x130 mm |
|---|---|
| Logistic Weight | 1510 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2360 rpm |
| Basic static load, radial - C0r | 231000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 257.72 excl. VAT
/ Each
£ 309.26 incl. VAT
- Delivery usually within ( 7 ) days
