INA SL06024-E CYLINDRICAL ROLLER BEARING 0001180280000
Cylindrical roller bearing
See technical informationReferences
INA:SL06024-E
Rubix:229A4557
Manufacturer :0001180280000
EAN:4012802135367

Product details : INA SL06024-E CYLINDRICAL ROLLER BEARING 0001180280000
Cylindrical roller bearing, main dimensions acc. to DIN 5412-1, support bearing, full.
Technical specifications
Attributes
| Logistic Weight | 5600 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,740.53 excl. VAT
/ Each
£ 2,088.64 incl. VAT
- Delivery usually within ( 7 ) days
