References
Timken:NU 244 EMA
Rubix:396A0878
EAN:0087796302853

Product details : TIMKEN NU244EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,381.05 excl. VAT
/ Each
£ 2,857.26 incl. VAT
- Delivery usually within ( 7 ) days
