References
INA:SL181834-A
Rubix:274A8473
Manufacturer :0011963910000
EAN:4012802120578

Product details : INA SL181834-A CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1754 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 215 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 629.39 excl. VAT
/ Each
£ 755.27 incl. VAT
- Usually arrives within 14 working days
