NSK CYLIN ROLLER BEARING NU2313ECJ


Cylindrical roller bearing NU23

References
nsk:NU2313W
rubix:106A3650
manufacturer :NU2313W *5
ean:00029176033865
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width48 mm
See all Specifications

Product details : NSK CYLIN ROLLER BEARING NU2313ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight3270 g
Inner diameter65 mm
Outer diameter140 mm
Width48 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 148.08 excl. VAT
/ Each
£ 177.70 incl. VAT
  • Usually arrives within 14 working days