NSK NJ2209ETC3 CYLINDRICAL ROLLER BEARING NJ2209ECPC3


Cylindrical roller bearing NJ23

References
nsk:NJ2209ETC3
rubix:104A7947
manufacturer :NJ2209ETC3 *5
ean:00029176399244
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
See all Specifications

Product details : NSK NJ2209ETC3 CYLINDRICAL ROLLER BEARING NJ2209ECPC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight535 g
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 40.81 excl. VAT
/ Each
£ 48.97 incl. VAT
  • Usually arrives within 14 working days