References
FAG:NJ2207-E-XL-M1
Rubix:238A2317
Manufacturer :0190076710000
EAN:4012801379380

Product details : FAG NJ2207-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x72x72 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 7200 rpm |
| Basic static load, radial - C0r | 65000 N |
| Basic dynamic load, radial - Cr | 73000 N |
Show UNSPSC/ECL@SS
£ 74.13 excl. VAT
/ Each
£ 88.96 incl. VAT
- Usually arrives within 14 working days
