References
INA:SL182230-A-BR-C3
Rubix:274A8507
Manufacturer :0011349810030
EAN:4012802572223

Product details : INA SL182230-A-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1822...-A, full complement, single row, support bearing, 1 edge on outer ring, 2 edges on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 17900 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,568.02 excl. VAT
/ Each
£ 1,881.62 incl. VAT
- In stock: Next day delivery
