References
INA:SL014918-A-C3
Rubix:274A8413
Manufacturer :0001213040030
EAN:4012802171938

Product details : INA SL014918-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1870 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 211.88 excl. VAT
/ Each
£ 254.26 incl. VAT
- Usually arrives within 14 working days
