1-row cylindrical roller bearings
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 93x26x93 mm |
---|---|
Logistic Weight | 438 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU200 |
Reference speed | 6900 rpm |
Limit speed | 9900 rpm |
Basic static load, radial - C0r | 68900 N |
Basic dynamic load, radial - Cr | 64800 N |
Usually arrives within 14 working days