References
INA:SL014920-A-C3
Rubix:274A8414
Manufacturer :0001213710030
EAN:4012802307573

Product details : INA SL014920-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistic Weight | 1950 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1720 rpm |
| Basic static load, radial - C0r | 370000 N |
| Basic dynamic load, radial - Cr | 191000 N |
Show UNSPSC/ECL@SS
£ 287.54 excl. VAT
/ Each
£ 345.05 incl. VAT
- Delivery usually within ( 7 ) days
