INA SL192340-TB-BR-C3 CYLINDRICAL ROLLER BEARING 0547119240030
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192340-TB-BR-C3
Rubix:229A4562
Manufacturer :0547119240030
EAN:4054366744067

Documents
Product details : INA SL192340-TB-BR-C3 CYLINDRICAL ROLLER BEARING 0547119240030
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 90300 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 420 mm |
| Width | 138 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 570 rpm |
| Basic static load, radial - C0r | 3300000 N |
| Basic dynamic load, radial - Cr | 2470000 N |
Show UNSPSC/ECL@SS
£ 8,028.08 excl. VAT
/ Each
£ 9,633.70 incl. VAT
- Delivery usually within ( 7 ) days
