SKF CYLIND ROLLR BEARING NU 224 ECJ

Cylindrical Roller Bearing

See technical information
References
SKF:NU 224 ECJ
Rubix:103A5384
Manufacturer :15630
EAN:7316577041135
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NU 224 ECJ


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x215x215 mm
Logistic Weight5650 g
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed3400 rpm
Basic static load, radial - C0r430000 N
Basic dynamic load, radial - Cr390000 N
Show UNSPSC/ECL@SS
£ 490.48 excl. VAT
/ Each
£ 588.58 incl. VAT
  • Delivery usually within ( 3 ) days