Cylindrical Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x110x110 mm |
---|---|
Logistic Weight | 1087,9 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nup22 |
Material | bearing steel |
Cage | other |
Reference speed | 6700 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 146000 N |
Usually arrives within 14 working days