Cylindrical Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x47x47 mm |
---|---|
Logistic Weight | 143 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj22 |
Material | bearing steel |
Cage | steel |
Reference speed | 17000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 34500 N |
Usually arrives within 14 working days