NTN NUP2209EAG1U CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, fixed (locating), separable, brass cage
See technical informationReferences
NTN:NUP2209EAG1U
Rubix:394A6964
EAN:4550253017370



Product details : NTN NUP2209EAG1U CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. Standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different types of cage, bores, and shouldered rings.
Strengths
Core range available under the label ULTAGETM :
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heat generation in operation allowing an allowable speed up to 20% higher.
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heat generation in operation allowing an allowable speed up to 20% higher.
Applications
-Vibrating machines
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 177.38 excl. VAT
/ Each
£ 212.86 incl. VAT
- Usually arrives within 14 working days
