References
NSK:NN 3022MBKRCC1P4
Rubix:104A1896
EAN:00029176002151
Documents
Product details : NSK CYLIND ROLLR BEARING NN3020K
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 604.32 excl. VAT
/ Each
£ 725.18 incl. VAT
- Usually arrives within 14 working days

