NTN NJ311 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ311

See technical informationSee documents
References
NTN:NJ311
Rubix:205A5867
EAN:4547359123111
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications
Documents

Product details : NTN NJ311 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x29 mm
Logistic Weight1515 g
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r111000 N
Basic dynamic load, radial - Cr123000 N
Show UNSPSC/ECL@SS
£ 76.87 excl. VAT
/ Each
£ 92.24 incl. VAT
  • Delivery usually within ( 3 ) days