References
NSK:NU 334EM/C3
Rubix:104A6330
EAN:00029176727610

Documents
Product details : NSK CYLIND ROLLR BEARING NU334ECMC3
Cylindrical roller bearings are classified into the following types depending on whether or not they have ribs on their rings.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | c3 |
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 1150000 N |
| Basic dynamic load, radial - Cr | 930000 N |
Show UNSPSC/ECL@SS
£ 2,212.78 excl. VAT
/ Each
£ 2,655.34 incl. VAT
- Usually arrives within 14 working days
