FAG NJ320-E-XL-M1 CYLINDRICAL ROLLER BEARING 192289020000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ320-E-XL-M1
Rubix:229A1522
Manufacturer :0192289020000
EAN:4012801229548

Product details : FAG NJ320-E-XL-M1 CYLINDRICAL ROLLER BEARING 192289020000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x215x215 mm |
|---|---|
| Logistic Weight | 8800 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3350 rpm |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 558.26 excl. VAT
/ Each
£ 669.91 incl. VAT
- Delivery usually within ( 7 ) days
