References
SNR:NUP207EG15
Rubix:206A3877
EAN:3413520042929



Product details : SNR NUP207EG15 CYLINDRICAL ROLLER BEARING
1-row cylindrical roller bearing, locating bearing, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 319 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8300 rpm |
| Basic static load, radial - C0r | 48700 N |
| Basic dynamic load, radial - Cr | 49100 N |
Show UNSPSC/ECL@SS
£ 27.62 excl. VAT
/ Each
£ 33.14 incl. VAT
- Usually arrives within 14 working days
