FAG SL192317 CYL. NEEDLE BEARING 5398210000
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192317
Rubix:229A2045
Manufacturer :0005398210000
EAN:4012802418972

Documents
Product details : FAG SL192317 CYL. NEEDLE BEARING 5398210000
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x180x180 mm |
|---|---|
| Logistic Weight | 7340 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1750 rpm |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 670000 N |
Show UNSPSC/ECL@SS
£ 589.95 excl. VAT
/ Each
£ 707.94 incl. VAT
- Delivery usually within ( 7 ) days
