References
NSK:NN 3018TBKRE44CC0P4
Rubix:105A4402
EAN:00029176002113
Documents
Product details : NSK CYLIND ROLLR BEARING NN3018K
Strengths
•Cylindrical roller bearings (CRB) feature higher radial rigidity and can take higher radial loads than ball bearings; this makes them especially suitable for applications that require high rigidity such as lathe spindles, and for use as rear end bearings subjected to large belt loads
The optimized internal design and cage shape of NSK cylindrical roller bearings are the reason why they achieve low heat generation and stable operation in high-speed applications
Double-row cylindrical roller bearings are also available in“E44” Specification for oil lubrication with lubrication holes and oil groove in the center of the outer ring
The optimized internal design and cage shape of NSK cylindrical roller bearings are the reason why they achieve low heat generation and stable operation in high-speed applications
Double-row cylindrical roller bearings are also available in“E44” Specification for oil lubrication with lubrication holes and oil groove in the center of the outer ring
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 37 mm |
Show UNSPSC/ECL@SS
£ 451.15 excl. VAT
/ Each
£ 541.38 incl. VAT
- Usually arrives within 14 working days

