TIMKEN NJ2316EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NJ2316EMAC3
Rubix:104A3034
EAN:0053893751719
Cylindrical Roller Bearing -  NJ2316EMAC3
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width58 mm
See all Specifications

Product details : TIMKEN NJ2316EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)183x183x64 mm
Logistic Weight6600 g
Packaged dimensions (D x W x H)183x183x64 mm
Package weight6670 g
Inner diameter80 mm
Outer diameter170 mm
Width58 mm
Bearing Clearancec3
Materialcarbon-chromium bearing steel (type 52100, as per astm a295).
Cagebrass
Reference speed3800 rpm
Basic static load, radial - C0r439000 N
Basic dynamic load, radial - Cr406000 N
Show UNSPSC/ECL@SS
£ 523.20 excl. VAT
/ Each
£ 627.84 incl. VAT
  • Delivery usually within ( 7 ) days