Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Logistics dimensions (L x W x H) | 108x320x320 mm |
---|---|
Logistic Weight | 43426 g |
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 108 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1460 rpm |
Limit speed | 3650 rpm |
Basic static load, radial - C0r | 1600000 N |
Basic dynamic load, radial - Cr | 1380000 N |
Usually arrives within 14 working days