References
Timken:NU2219EMAC3
Rubix:104A3046
EAN:0053893752105

Product details : TIMKEN NU2219EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x183x64 mm |
|---|---|
| Logistic Weight | 4200 g |
| Packaged dimensions (D x W x H) | 183x183x64 mm |
| Package weight | 4220 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 378000 N |
| Basic dynamic load, radial - Cr | 324000 N |
Show UNSPSC/ECL@SS
£ 382.07 excl. VAT
/ Each
£ 458.48 incl. VAT
- Delivery usually within ( 7 ) days
