SKF CYLIND ROLLR BEARING NJ 315 ECJ

Cylindrical Roller Bearing

See technical information
References
SKF:NJ 315 ECJ
Rubix:103A1276
Manufacturer :13920
EAN:7316577032638
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NJ 315 ECJ


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x160x160 mm
Logistic Weight3321,8 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed4500 rpm
Basic static load, radial - C0r265000 N
Basic dynamic load, radial - Cr280000 N
Show UNSPSC/ECL@SS
£ 368.04 excl. VAT
/ Each
£ 441.65 incl. VAT
  • Delivery usually within ( 3 ) days