Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 65 mm |
Logistic Weight | 26900 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 65 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3..-E-XL-M1 |
Cage | Brass |
Basic static load, radial - C0r | 930000 N |
Basic dynamic load, radial - Cr | 900000 N |
Usually arrives within 14 working days