Cylindrical Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x80x80 mm |
---|---|
Logistic Weight | 307,5 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 10000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 36500 N |
Usually arrives within 14 working days