Cylindrical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x120x120 mm |
---|---|
Logistic Weight | 2259,4 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 232000 N |
Basic dynamic load, radial - Cr | 232000 N |
Usually arrives within 14 working days