References
FAG:N317-E-XL-M1-C3
Rubix:158A1878
Manufacturer :0192187370030
EAN:4012801225274

Product details : FAG N317-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N3. . -E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Cylindrical roller bearing N3..-E-M1, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 5200 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 340000 N |
Show UNSPSC/ECL@SS
£ 475.54 excl. VAT
/ Each
£ 570.65 incl. VAT
- Delivery usually within ( 7 ) days
