References
FAG:NU228-E-XL-M1
Rubix:181A0168
Manufacturer :0167389340000
EAN:4012801234160

Product details : FAG NU228-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 9310 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 460000 N |
Show UNSPSC/ECL@SS
£ 599.73 excl. VAT
/ Each
£ 719.68 incl. VAT
- Delivery usually within ( 7 ) days
