References
NSK:NUP2307W
Rubix:105A3387
Manufacturer :NUP2307W N
EAN:00029176538148

Product details : NSK SINGLE ROW R ROLLER BEARING NUP2307W
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
- Usually arrives within 14 working days
