References
NTN:NU218EAG1C3
Rubix:394A6758
EAN:4547359995947



Product details : NTN NU218EAG1C3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 212.57 excl. VAT
/ Each
£ 255.08 incl. VAT
- Delivery usually within ( 3 ) days
