SKF NU 234 ECM SINGLE ROW CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationReferences
SKF:NU 234 ECM
Rubix:420A5219
Manufacturer :210063
EAN:7316572308714

Product details : SKF NU 234 ECM SINGLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x310x310 mm |
|---|---|
| Logistic Weight | 17850 g |
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 815000 N |
| Basic dynamic load, radial - Cr | 695000 N |
Show UNSPSC/ECL@SS
£ 1,537.08 excl. VAT
/ Each
£ 1,844.50 incl. VAT
- Usually arrives within 14 working days
