Cylindrical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x170x170 mm |
---|---|
Logistic Weight | 6700 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-m1a |
Material | steel |
Cage | brass |
Reference speed | 3450 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 425000 N |
Basic dynamic load, radial - Cr | 420000 N |
Usually arrives within 14 working days