NTN NJ318C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ318C3
See technical informationSee documentsReferences
NTN:NJ318C3
Rubix:205A5917
EAN:4547359123821



Documents
Product details : NTN NJ318C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5620 g |
| Inner diameter | 440 mm |
| Outer diameter | 720 mm |
| Width | 226 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 266000 N |
Show UNSPSC/ECL@SS
£ 254.84 excl. VAT
/ Each
£ 305.81 incl. VAT
- Delivery usually within ( 3 ) days
