References
SKF:NU 2326 ECML
Rubix:104A1248
Manufacturer :415061
EAN:7316574559350

Product details : SKF CYLINDRICAL ROLLER BEARING NU2326ECML
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x280x280 mm |
|---|---|
| Logistic Weight | 28400 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 1250000 N |
| Basic dynamic load, radial - Cr | 1060000 N |
Show UNSPSC/ECL@SS
£ 2,289.89 excl. VAT
/ Each
£ 2,747.87 incl. VAT
- Usually arrives within 14 working days
