References
INA:SL181840-A
Rubix:274A8476
Manufacturer :0011964800000
EAN:4012802417265

Product details : INA SL181840-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1818..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x250x250 mm |
|---|---|
| Logistic Weight | 2620 g |
| Inner diameter | 200 mm |
| Outer diameter | 250 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1040 rpm |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 613.50 excl. VAT
/ Each
£ 736.20 incl. VAT
- Delivery usually within ( 7 ) days
